Beli facom hacksaw frame di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Sellery Tubular Hacksaw FrameDeskripsi:> Rust proof frame & handle> Dual blade mounts for vertical and horizontal cutting> 12 Inch high carbon steel saw blade includedatribut:
- Blade Size: 305mm (12inch)
- STANLEY 12 Fixed Hacksawatribut:
- Throat Depth: 101.6 mm
- Blade length: 12 inch
- TPI: 24
- TEKIRO Hacksaw FrameDeskripsi:Gergaji besi ini terbukti dapat memotong lebih cepat dari pada produk serupa, dikarenakan mata pisaunya yg mencapai 12 inchi mampu memotong pipa air tanpa perlu menggunakan alat bantu lainnya.TEKIRO Gergaji Besi[12Inch], gergaji besi berukuran 12 Inch dengan mata pisau yang tajam dan langsung bisa dipergunakan. Dengan material bimetal yang lembut dan keras pada bagian mata pisaunya.Fungsi : Untuk memotong Besi dan PVCMaterial : BimetalSpesifikasi:- Aluminium handle- Two-hand grip for comportable and easy operation- Soild aluminium frame- Quick and easy blade changeatribut:
- Size (inch): 12
- Material: Bimetal
- Dimension 2 (mm): 359
- Dimension 1 (mm): 370
- Dimension 4 (mm): 132
- Dimension 5 (mm): 124
- Dimension 3 (mm): 208
- FACOM Phillips ScrewdriverDeskripsi:• Round shank for access in wells.• Extra-long shank up to 300 mm for difficult and remote access.• Silicon carbon blade: strong and resistant to flexion.• Bi-material grip resists to impacts, abrasion, and chemicals.• Finish: black tipped mat chromed blade.
- KRISBOW Gagang Gergaji Besi 2-Angleatribut:
- Dimensions (LxWxH)(mm): 400x20x135
- FACOM Combination Wrench mm Type (Kunci Ring Pas)atribut:
- Material: Steel
- FACOM Slotted ScrewdriverDeskripsi:- Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
- American Tool Hacksaw Frameatribut:
- Length: 500 mm (20 inch)
- Kennedy HSS All Hard Hacksaw BladesDeskripsi:Kennedy HSS All Hard Hacksaw Blades with
- TOTAL Hacksaw FrameDeskripsi:Handle hack saw frame, adjustable. With Soft Grip. Include 1pc 65Mn Saw Blade. Packed by paper card.
- Kennedy Adjustable Hacksaw FrameDeskripsi:Die-cast D style handle for user comfort and control. Epoxy coated tubular steel frame for strength and rigidity. The blade can be set at 90 Degrees to the frame to allow cutting in areas with restricted access. Wing nut blade tensioning. Accepts 250mm (10inch) and 300mm (12inch) blades. Supplied with blade.atribut:
- Frame Material: Steel
- Blade Material: Bi-metal
- Handle Material: Die Cast Aluminium
- Blade Length (mm): 300
- Max Blade Length (mm): 300
- Overall Length (mm): 475
- Throat Depth (mm): 100
- Insulated: No
- Positions (°): 90
- Saw Tooth Size (TPI): 18
- Tension Adjustment Style: Manual
- eclassCode: 21042201
- FACOM Hex Key Set (Kunci L)atribut:
- Material: Silicon steel
- Finish: Phosphate coated
Daftar Harga facom hacksaw frame Terbaru January 2026
| FACOM Hacksaw Frame | Rp779.900 |
| Kenmaster Gagang Gergaji | Rp29.900 |
| Sellery Tubular Hacksaw Frame | Rp72.900 |
| STANLEY 12 Fixed Hacksaw | Rp81.900 |
| Yamoto Lightweight Hacksaw Frame | Rp449.900 |
| TEKIRO Hacksaw Frame | Rp129.900 |
| FACOM Phillips Screwdriver | Rp109.900 |
| KRISBOW Gagang Gergaji Besi 2-Angle | Rp129.900 |
| FACOM Combination Wrench mm Type (Kunci Ring Pas) | Rp149.900 |
| FACOM Slotted Screwdriver | Rp95.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)



























































































































































/gxP101519609-4.jpg)







/P101519692-1.jpg)
/lsP101519784-5.jpg)
/P102267547-1.jpg)